Deep groove ball bearing NTN 6313LLUNR/2AS, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm

NTN - Deep Groove Ball Bearing - 6313LLUNR/2AS

See technical informationSee documents

References

NTN:6313LLUNR/2AS
Rubix:205A0483
EAN:4547359579093
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 6313LLUNR/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x33 mm
Logistic Weight2146 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r60000 N
Basic dynamic load, radial - Cr103000 N
Weight0.193 kg
£ 89.20 excl. VAT
/ Each
£ 107.04 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories