Deep groove ball bearing SKF D/W R3-2Z/P6, Outer diameter: 12.7 mm | Width: 4.978 mm | Inner diameter: 4.762 mm
Ball bearing Radial deep groove Single row, without filling slot
See technical informationReferences
SKF:D/W R3-2Z/P6
Rubix:256A8720
Manufacturer :436174
EAN:7316574811939






Technical specifications
| Inner diameter | 4.762 mm |
|---|---|
| Outer diameter | 12.7 mm |
| Width | 4978 mm |
Product details : SKF D/W R3-2Z/P6 DEEP GROOVE BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,98x12,7x12,7 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 4.762 mm |
| Outer diameter | 12.7 mm |
| Width | 4978 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | d/w |
| Cage | steel |
| Reference speed | 110000 rpm |
| Limit speed | 56000 rpm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 250 N |
| Basic dynamic load, radial - Cr | 741 N |
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
- Usually arrives within 14 working days