SKF Deep groove ball bearing 6201 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6201 |
Material | bearing steel |
Usually arrives within 14 working days