SKF Deep groove ball bearing 6214 Series
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 1063,6 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62 |
Material | bearing steel |
Cage | steel |
Reference speed | 11000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 63700 N |
In stock: Next day delivery