Deep groove ball bearing SNR 6028C3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
SNR - Deep Groove Ball Bearing - 6028.C3
See technical informationReferences
SNR:6028C3
Rubix:204A9277
Manufacturer :6028.C3
EAN:3413520118358



Product details : SNR 6028C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 4100 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Weight | 3.5 kg |
Show UNSPSC/ECL@SS
£ 137.43 excl. VAT
/ Each
£ 164.92 incl. VAT
- Usually arrives within 14 working days
