Deep groove ball bearing SNR 6202HVZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6202HVZZ
Rubix:204A9420
EAN:3413520357337
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Documents

Product details : SNR 6202HVZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x10 mm
Logistic Weight50 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6200
Cagepolyamide
Reference speed20000 rpm
Limit speed29000 rpm
Basic static load, radial - C0r3750 N
Basic dynamic load, radial - Cr7700 N
Weight0.045 kg
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories