Deep groove ball bearing SNR 6000, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6000
See technical informationReferences
SNR:6000
Rubix:104A4158
EAN:3413520106263



Product details : SNR 6000 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x8 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 28000 rpm |
| Limit speed | 51000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4500 N |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Delivery usually within ( 3 ) days
