SKF Deep groove ball bearing 6215 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistic Weight | 1213,6 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62.. |
Material | Bearing steel |
Limit speed | 80000 rpm |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 68900 N |
Usually arrives within 14 working days