SNR - Deep Groove Ball Bearing - 6205.NRC3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 14000 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 13800 N |
Usually arrives within 14 working days