Deep groove ball bearing NTN 6220L1C4, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6220L1C4
See technical informationSee documentsReferences
NTN:6220L1C4
Rubix:204A9959
EAN:4547359373295



Documents
Product details : NTN 6220L1C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3740 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 122000 N |
| Weight | 0.137 kg |
Show UNSPSC/ECL@SS
£ 177.45 excl. VAT
/ Each
£ 212.94 incl. VAT
- Usually arrives within 14 working days
