SKF Deep groove ball bearing 63002 Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63002 |
Material | Bearing steel |
Usually arrives within 14 working days