Deep groove ball bearing FAG 6005-C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm

Deep groove ball bearing

See technical information

References

FAG:6005-C3
Rubix:152A7044
Manufacturer :0167172440030
EAN:4012801056311
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : FAG 6005-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.

Strengths

Simple design and robust in operation.

Low frictional torque gives high speed capability.

Able to accommodate radial and axial loads in both directions.

Shielded or sealed variants require no maintenance.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x47x47 mm
Logistic Weight76 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Sealingopen
Bearing Clearancec3
Series60
Materialsteel
Limit speed21900 rpm
Basic static load, radial - C0r5900 N
Basic dynamic load, radial - Cr10700 N
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • In stock: Next day delivery

Check our products from related categories