Deep groove ball bearing FAG 6221, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing
See technical informationReferences
FAG:6221
Rubix:228A9983
Manufacturer :0167218370000
EAN:4012801203807

Product details : FAG 6221 RADIAL BALL BEARING 167218370000
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3880 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Reference speed | 4650 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 124.03 excl. VAT
/ Each
£ 148.84 incl. VAT
- Usually arrives within 14 working days
