NTN - Deep Groove Ball Bearing - 6306C3
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 360 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 6300 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 29500 N |
Weight | 0.002 kg |
Usually arrives within 14 working days