Deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Logistic Weight | 14400 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 60.. |
Cage | Brass |
Usually arrives within 14 working days