Deep groove ball bearing FAG 6220-2Z-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6220-2Z-C3
Rubix:158A8358
Manufacturer :0167216830030
EAN:4012801203661

Product details : FAG RADIAL BALL BEARING 6220-2Z-C3
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3360 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 4800 rpm |
| Limit speed | 4250 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 135.90 excl. VAT
/ Each
£ 163.08 incl. VAT
- In stock: Next day delivery
