SKF Deep groove ball bearing W 6001.. Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistic Weight | 18,6 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Cage | steel |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 4420 N |
In stock: Next day delivery