SKF Deep groove ball bearing W 6001.. Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistic Weight | 21,1 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Usually arrives within 14 working days