References
SKF:FS 330
Rubix:103A1463
Manufacturer :6271
EAN:7316577016751

Product details : SKF HOUSING FELT SEAL FS 330
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 7,1 g |
|---|---|
| Type | felt fs 330 skf |
| Inner diameter | 9 mm |
| Outer diameter | 330 mm |
| Width | 7.5 mm |
| Series | fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ 10 pieces
£ 46.44 incl. VAT
- In stock: Next day delivery
