References
SKF:TSN 513 C
Rubix:1275184
Manufacturer :93401
EAN:7316571180366

Product details : SKF BEARING HOUSING SEAL TSN513C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x83x83 mm |
|---|---|
| Logistic Weight | 66,6 g |
| Type | seal |
| Inner diameter | 60 mm |
| Outer diameter | 83 mm |
| Width | 8 mm |
| Material | felt |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- In stock: Next day delivery
