Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G28X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
INA G28X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
Radial rotary shaft seal
References
ina:
G28X37X4-C
rubix:
238A2886
manufacturer :
0810759790000
ean:
4054364789213
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G28X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
Radial shaft seal
Technical specifications
Attributes
Logistic Weight
3,1
g
Type
Sealing Ring
Inner diameter
28
mm
Outer diameter
37
mm
Width
4
mm
Series
G
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FAG LABRYNTH SEALO RING TSV513
SKF HOUSNG LABRYNTH SEAL TSN 518 S
FAG ETS511 LABYRINTH SEALING RING
SKF SEALING WASHER Z 305
FAG NTC44 HOUSING SEAL
COOPER SR90M SYNTHETIC RUBBER SEAL
INA GR15X21X3-C RADIAL ROTARY SHAFT SEAL
SKF Z 005 F SEALING WASHER
SKF DOUBLE LIP HOUSING SEAL X 2 TSN 616 L
SKF SEALING WASHER Z 210 F
INA GR4X8X2-C RADIAL ROTARY SHAFT SEAL
FAG DH309 HOUSING LIP-SEAL 0383900190000
FAG EDH532 SEALING RING
SKF BEARING HOUSING SEAL ASNH516-613
SKF HOUSING END COVER ASNH 216