ROEBUCK SET OF 5 HELICAL EXTRACTORS FOR INSERTED PINS 853417


5 piece screw extractor set

References
roebuck:853417
rubix:209A7682
ean:3660338095467
SET OF 5 HELICAL EXTRACTORS FOR INSERTED PINS Number of elements 5
brand logo
Technical specifications
Number of elements5

Product details : ROEBUCK SET OF 5 HELICAL EXTRACTORS FOR INSERTED PINS 853417


To unscrew the damaged screws or bolts without damaging the thread.
Chromium-vanadium steel, tempered; brillant surface.
Tip Ø (mm): 1.
75 to 6.
35 Rod Ø (mm): 3.
6 to 11 Screw size: M3 to M18 For right-hand screw pitch only.
Plastic storage box.

Technical specifications


Attributes
Number of elements5
Show UNSPSC/ECL@SS
£ 12.18 excl. VAT
/ Each
£ 14.62 incl. VAT
  • In stock: Next day delivery