Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1030 SPZ Wrapped Wedge Belt
MECALINE SPZ1030 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1030
rubix:
45035543
manufacturer :
857841
ean:
3660338130908
Technical specifications
Profile
SPZ
Pitch length
1030
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1030 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1030
mm
Upper width
9.7
mm
Height
8
mm
Interior length
993
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.86
excl. VAT
/
Each
£
14.23
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9626-64250 SPB4250 DELTA NARROW
OPTIBELT WEDGEBELT SPB ENV SPB1750E
SPZ1937MC OPTI BELT
WEDGE BELT SPZ SECTION SPZ1850MC
GATES SUPER HC VBELT SPZ1360 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 37506002
MECALINE SPZ630 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1450 SUPERHC
GATES 2ROW SPB VEEBELT SPB2500/2 POWERBAND
MECALINE SPA1832 WRAPPED WEDGE BELT 2.0
GATES 9333-01982 SPA1982 SUPERHC
GATES 9626-62900 SPB2900 DELTA NARROW
MECALINE SPB1320 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC2650 SUPERHC
GATES 9627-63600 SPC3600 DELTA NARROW