References
Gates:SPZ2800 SUPERHC
Rubix:101A7856
Manufacturer :933102800
EAN:5412571076479



Documents
Product details : GATES 933102800 SUPER HC V-BELT SPZ2800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2800 mm |
| Interior length | 2800 mm |
| Outer length | 2813 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- Usually arrives within 14 working days
