Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1937 SPZ Wrapped Wedge Belt
MECALINE SPZ1937 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1937
rubix:
45035663
manufacturer :
857897
ean:
3660338131462
Technical specifications
Profile
SPZ
Pitch length
1937
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1937 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1937
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1900
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.40
excl. VAT
/
Each
£
11.28
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 31506002
MECALINE 890083 SPC4400 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 400 1668967
OPTIBELT SPB 45007700 WEDGEBELT SPB ENV SPB4500E
GATES WEDGE BELT SPC M COG SPC2000MN SUPERHC MN
GATES 9625-61982 SPA1982 DELTA NARROW
OPTIBELT SPC 4750 1742240
WEDGEBELTSPA3450ENV
GATES SUPER HC VBELT SPZ1650 SUPERHC
GATES PREDATOR BELT SPCP5000
GATES 9627-67100 SPC7100 DELTA NARROW
GATES 9625-62732 SPA2732 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 19076002
MECALINE SPB2360 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1557 SUPERHC