References
SKF:K 20X24X13
Rubix:266A6271
Manufacturer :10176
EAN:7316570813722

Product details : SKF K 20X24X13 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x24x24 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 20 mm |
| Outer diameter | 24 mm |
| Width | 13 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 20000 rpm |
| Basic static load, radial - C0r | 14.6 N |
| Basic dynamic load, radial - Cr | 9.52 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
- Usually arrives within 14 working days
