Needle roller cage assembly
Inner diameter | 21 mm |
---|---|
Outer diameter | 25 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x25x25 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 21 mm |
Outer diameter | 25 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Limit speed | 20900 rpm |
Basic static load, radial - C0r | 21500 N |
Basic dynamic load, radial - Cr | 13300 N |
Usually arrives within 14 working days