INA K24X30X31-ZW-A/0-7 TWO ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K24X30X31-ZW-A/0-7
Rubix:104A1919
Manufacturer :0006244116063
EAN:4012802722116

Product details : INA K24X30X31-ZW-A/0-7 TWO ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller and cage assemblies K..-ZW, double row, to DIN 5405-1/ISO 3030
Needle roller cage assembly K..-ZW, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x30x30 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 24 mm |
| Outer diameter | 30 mm |
| Width | 31 mm |
| Series | k..-zw |
| Cage | steel |
| Reference speed | 10400 rpm |
| Basic static load, radial - C0r | 43500 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 292.65 excl. VAT
/ 5 pieces
£ 351.18 incl. VAT
- Delivery usually within ( 7 ) days
