NTN - Needle Roller Bearing - HK1212
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 18x18x12 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 7300 N |
Basic dynamic load, radial - Cr | 6600 N |
In stock: Next day delivery