Needle roller cage assembly
Inner diameter | 24 mm |
---|---|
Outer diameter | 28 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x28x28 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 24 mm |
Outer diameter | 28 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 10800 rpm |
Limit speed | 18800 rpm |
Basic static load, radial - C0r | 17600 N |
Basic dynamic load, radial - Cr | 11000 N |
Usually arrives within 14 working days