INA HK2016-2RS-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK

Drawn cup needle roller bearing open end

See technical information
References
INA:HK2016-2RS-L271
Rubix:238A1524
Manufacturer :0007009830968
EAN:4047643187039
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter26 mm
Width16 mm
See all Specifications

Product details : INA HK2016-2RS-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK


Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x26x26 mm
Logistic Weight17 g
Inner diameter20 mm
Outer diameter26 mm
Width16 mm
Serieshk..-2rs
Cagesteel
Sealingtwo rubber seals
Basic static load, radial - C0r12100 N
Basic dynamic load, radial - Cr8600 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
  • In stock: Next day delivery