References
SKF:K 35X40X17
Rubix:266A5560
Manufacturer :10261
EAN:7316570339444



Product details : SKF K 35X40X17 NEEDLE ROLLER BEARIN
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x40x40 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 17 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 39 N |
| Basic dynamic load, radial - Cr | 19.8 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- Usually arrives within 14 working days
