References
INA:K42X47X13-A/0-7
Rubix:210A0226
Manufacturer :0000942426063
EAN:4012802715903

Product details : INA K42X47X13-A/0-7 NEEDLE ROLLER BEARING EACH
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x47x47 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 42 mm |
| Outer diameter | 47 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Reference speed | 6400 rpm |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 17800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- In stock: Next day delivery
