NTN - Needle Roller Bearing - HMK2025
Inner diameter | 20 mm |
---|---|
Outer diameter | 27 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 27x27x25 mm |
---|---|
Logistic Weight | 404 g |
Inner diameter | 20 mm |
Outer diameter | 27 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 22000 N |
Usually arrives within 14 working days