Grooved and lock nut SKF KM 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
SKF Shaft nut KM Series
See technical informationSee documentsReferences
SKF:KM 1
Rubix:105A8822
Manufacturer :10934
EAN:7316577758170

Documents
Product details : SKF LOCK NUT KM 1
KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
Strengths
- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
Technical specifications
Attributes
| Logistic Weight | 8,6 g |
|---|---|
| Nominal diameter (metric) | 12 mm |
| Female thread | m 12x1 |
| Thread-cutting pitch | 1 mm |
| Material | steel |
| Outer diameter | 22 mm |
| Diameter across flats | 12 mm |
| Weight | 0.006 kg |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery
