Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Locknut
See technical informationReferences
FAG:MU.KMT22-MFO
Rubix:274A7883
Manufacturer :0390778880000
EAN:4012802150506

Product details : FAG MU.KMT22-MFO LOCKNUT
Ring
Technical specifications
Attributes
| Logistic Weight | 1464 g |
|---|---|
| Nominal diameter (metric) | 110 mm |
| Outer diameter | 145 mm |
| Diameter across flats | 145 mm |
Show UNSPSC/ECL@SS
£ 135.14 excl. VAT
/ Each
£ 162.17 incl. VAT
- Delivery usually within ( 7 ) days
