Grooved and lock nut SKF KMK 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 6
Rubix:105A8993
Manufacturer :65969
EAN:7316577711137

Documents
Product details : SKF LOCK NUT KMK 6
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x45x30 mm |
|---|---|
| Logistic Weight | 51 g |
| Nominal diameter (metric) | 30 mm |
| Female thread | m 30x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 45 mm |
| Diameter across flats | 30 mm |
| Weight | 0.06 kg |
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
- Delivery usually within ( 3 ) days
