Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA AM55 PRECISION LOCKNUTS AM SEGMENTS FOR CLAMPING
Grooved and lock nut INA AM55, Female thread: M55X2 | Nominal diameter (metric): 85 mm
Precision locknut
References
ina:
AM55
rubix:
238A1438
manufacturer :
0108422680000
ean:
4012802342390
Technical specifications
Nominal diameter (metric)
85
mm
Female thread
M55X2
See all Specifications
Product details
Technical specifications
Product details : INA AM55 PRECISION LOCKNUTS AM SEGMENTS FOR CLAMPING
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
Logistic Weight
563
g
Nominal diameter (metric)
85
mm
Female thread
M55X2
Outer diameter
85
mm
Width
26
mm
Series
AM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.54
excl. VAT
/
Each
£
208.25
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KM 21, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut PTN KM32, Female thread: M160×3 | Nominal diameter (metric): 160 mm
Grooved and lock nut INA ZMA55/98, Female thread: M55X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut AKN from MECALINE KMTA15-AKN, Female thread: M75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut SNR BPR25
Grooved and lock nut SKF N 10, Female thread: 1,967 in - 18 | Nominal diameter (metric): 49.962 mm
Grooved and lock nut SKF HM 3068, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut SNR HM48T
Grooved and lock nut SKF KM 29, Female thread: M 145x2 | Nominal diameter (metric): 145 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KM 4, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE KMT5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut INA ZMA20/52, Female thread: M20X1 | Nominal diameter (metric): 52 mm
Grooved and lock nut AKN from MECALINE KM23-AKN, Female thread: M 115x2 | Nominal diameter (metric): 115 mm