Locknut
Nominal diameter (metric) | 38 mm |
---|---|
Female thread | M25x1,5 |
Logistics dimensions (L x W x H) | 7x38x38 mm |
---|---|
Logistic Weight | 34 g |
Nominal diameter (metric) | 38 mm |
Female thread | M25x1,5 |
Material | Steel |
Outer diameter | 38 mm |
Diameter across flats | 25 mm |
Width | 7 mm |
Series | KM |
Usually arrives within 14 working days