References
Rubix-UK:M4X20SKTCSK-A2/50
Rubix:8843384


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 4 mm |
Product details : M4 X 20 SOCKET SCREW COUNTERSUNK A2 PACK OF 50
Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 4 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m4 |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- In stock: Next day delivery