References
Rubix-UK:M4X25SKTCSK-A2/50
Rubix:156A3744


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 4 mm |
Product details : SKT CSK PK 50 M4X25SKTCSK-A2/50
Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 4 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m4 |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- In stock: Next day delivery