SKYTEC SKYTEAL3 DISPOSABLE NITRILE GLOVES TEAL 9/L BX100
SKYTEC SKYTEAL DISPOSABLE NITRILE GLOVES TEAL GREEN PK100
See technical informationReferences
Skytec:SKYTEAL/L
Rubix:80258094
Manufacturer :SKYTEAL/L

Product details : SKYTEC SKYTEAL3 DISPOSABLE NITRILE GLOVES TEAL 9/L BX100
- Box of 100
- Food safe disposable NBR nitrile glove
- Greater chemical and puncture resistance than regular nitrile gloves
- Powder free, latex free, non-sterile
- Resistant to oils, acids, and many chemicals
- Classification: Category 3, EN374 & EN455
- Ideal applications: Aerospace, Chemical, Electronics, Emergency services, Food, Healthcare, Manufacturing, Municipal services, Oil & gas, Pharmaceutical
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 24 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 boxes of 100 gloves per case |
| Thickness | 0.12 mm |
| Material | 100% nitrile (chlorinated interior) |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
- In stock: Next day delivery
