POLYCO GL201 FINITE GRIP P/FREE DISPOSABLE GLOVES ORANGE XL BOX 100
Finite ® Orange Grip
See technical informationSee documentsReferences
Polyco Healthline:GL201-XL
Rubix:408A9629
Documents
Product details : POLYCO GL201 FINITE GRIP P/FREE DISPOSABLE GLOVES ORANGE XL BOX 100
Orange nitrile powder free disposable glove
Strengths
Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove
Grip Pattern: Features a diamond grip pattern over the entire glove which optimises surface performance and ensures an exceptional grip
Strength: Superior strength nitrile formulation provides exceptional resistance to tears and punctures even in the toughest environments
Powder Free: Minimises particulate contamination where product protection is of paramount importance
Sensitive Skin: No latex proteins - eliminates protein sensitisation
Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact
COLOUR:
Applications
• Automotive • Construction & Utility • Engineering
and Manufacturing • Food Manufacturing and
Preparation • Janitorial • Oil and Gas
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 204 mm |
| Colour | orange |
| Main material | nitrile |
| Food contact | no |
| Packaging | 100 gloves per dispenser |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
- In stock: Next day delivery
