SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100


Skytec TX725

References
globus:TX725/M
rubix:243A7918
manufacturer :SKG00725GF
ean:5060855887671
brand logo
brand logo
Technical specifications
SizeM
Main materialNitrile
Length240 mm
See all Specifications

Product details : SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100


High performance, powder-free, black, nitrile single-use glove with patented TRXON grip pattern technology. Provides outstanding grip performances and chemical protection.

Strengths

- High-quality nitrile, soft and durable - Palm thickness 0.18mm (7mil), weight: 7.5g, size M - High resistance to penetration and projections of many chemicals - Patented TRXON grip pattern technology on both side offering outstanding grip properties in all conditions - Powder-free, latex-free, non-sterile, AQL 1.5 - Chlorinated inside to offer increased comfort and reduce friction when donning - Anti-static properties due to inherent anti-static properties of nitrile - Lasts up to 5 times longer than regular single-use gloves in industrial applications - Ambidextrous for easy and quick donning

Technical specifications


Attributes
SizeM
Main materialNitrile
Length240 mm
Thickness0.18 mm
Cuff styleBeaded
PowderedNo
Food contactYes
ColourOrange
Category3
AQL (Acceptance Quality Limit)1.5
MaterialNitrile
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ Each
£ 32.78 incl. VAT
  • Usually arrives within 14 working days