References
Tyvek:D13398912
Rubix:226A9065
EAN:5450208005270



Product details : TYVEK MODEL PS32LA 500 SLEEVE WHITE PK200
DuPont™ Tyvek® sleeve, model PS32LA. 50 cm long sleeve available in white and in one size. Adjustable arm opening. Stitched internal seams. Upper-arm in Blue-coloured thread for identification purposes.
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 500 mm |
| Colour | white |
| Main material | nonwoven fabric |
| Packaging | 200 per box, bulk packed |
| Thickness | 0.14 mm |
| Material | tyvek® (spunbonded polyethylene nonwoven), tyvek 1431 n, 41 g/m² |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 142.64 excl. VAT
/ Each
£ 171.17 incl. VAT
- In stock: Next day delivery
