ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 10 BX100


Microflex 93-256 gloves

References
ansell:93-256/9,5-10-XL
rubix:264A1053
manufacturer :93256100
brand logo
brand logo
brand logo
brand logo
Technical specifications
Sizexl
Main materialnitrile

Product details : ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 10 BX100


High grip: our megatextured surface offers consistent grip in both wet and dry conditions. Tear resistance: robust 0.13 mm/5.1 mil palm thickness to resist tearing during use. High visibility: orange color for increased visibility while working. Durable: robust formulation offering
long-lasting, comfortable hand protection. Food contact approved: ideal for a wide range of food handling applications.
brand logo
brand logo

Technical specifications


Attributes
Sizexl
Main materialnitrile
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ Each
£ 21.31 incl. VAT
  • In stock: Next day delivery