References
Sandvik Coromant:132L-A40-A20
Rubix:318A3153
Manufacturer :7251709
EAN:7323221808839

Product details : SANDVIK 132L-A40-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251709
Cylindrical sleeve
Technical specifications
Attributes
| Outer diameter | 63.5 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Length | 127 mm |
Show UNSPSC/ECL@SS
£ 567.33 excl. VAT
/ Each
£ 680.80 incl. VAT
- Usually arrives within 14 working days
