References
Sandvik Coromant:132L-50-40
Rubix:286A8058
Manufacturer :7251704
EAN:7323221808587


Technical specifications
| Outer diameter | 50 mm |
|---|---|
| Inner diameter | 40 mm |
| Body material | steel |
Product details : SANDVIK 132L-50-40 7251704
Cylindrical sleeve
Technical specifications
Attributes
| Outer diameter | 50 mm |
|---|---|
| Inner diameter | 40 mm |
| Body material | steel |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 738.77 excl. VAT
/ Each
£ 886.52 incl. VAT
- Usually arrives within 14 working days