References
Festo:DAYH-8
Rubix:390A6307
Manufacturer :1165488
EAN:4052568105136
Documents
Product details : FESTO 1165488 REDUCING SLEEVE (SQUARE)
Reducing sleeve DAYH-8 Size=8, Assembly Position=Any, Position detection=No, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 80 °C
Technical specifications
Attributes
| Outer diameter | 13.8 mm |
|---|---|
| Inner diameter | 8 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
- Delivery usually within ( 6 ) days
