FESTO 6270 ELBOW QUICK CONNECTOR GCK-1/4-PK-6-KU
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:GCK-1/4-PK-6-KU
Rubix:123A2320
Manufacturer :6270
EAN:4052568019709

Technical specifications
| Material | pom (union nut, screwed plug) |
|---|---|
| Connection 1 | r 1/4 in |
Documents
Product details : FESTO 6270 ELBOW QUICK CONNECTOR GCK-1/4-PK-6-KU
Elbow quick connector GCK-1/4-PK-6-KU Polymeric design. Nominal size=4,9 mm, Assembly Position=Any, Pneumatic Connection=(* PK-6 with union Nut, * R1/4), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=POM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x80x30 mm |
|---|---|
| Logistic Weight | 7,19 g |
| Material | pom (union nut, screwed plug) |
| Connection 1 | r 1/4 in |
| Profile | gck |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ 10 pieces
£ 49.20 incl. VAT
- Delivery usually within ( 16 ) days